Beli media converter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link JeatStream Gigabit Multi-Mode Media Converteratribut:
- Wave Length (Nm): 850
- Network Media: 1000BASE-SX Multi-mode Fiber
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.66
- Safety & Emission: FCC, CE, RoHS
- NETVIEL Media Converter 10/100/1000TX to SFP Module SlotDeskripsi:10/100/1000Mbps to SFP Slot Media Converter provide an easy and economical solution to upgrade a copper based network to fiber optic to extend the signal reach. Multimode fiber can reach from 275 m up to 550m while Single mode fiber max reach up to 20 km via fiber. Their plug-and-play design enables a quick and easy installation.It can be used as standalone with their external power supply, or mounted in 14 slot media converter chassis with centralized power supplyatribut:
- Dimension (HxWxD) (mm): 70x94x25
- Gross Weight (kg): 0.4
- tp-link JetStream Gigabit SFP Media Converteratribut:
- Wave Length: Depends on the used SFP module
- Network Media: 1000BASE-X Multi-mode/Single-mode SFP module
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.7
- Safety & Emission: FCC, CE, RoHS
- tp-link JetStream Gigabit Single-Mode Media Converteratribut:
- Wave Length (Nm): 1310
- Network Media: 1000BASE-LX Single-mode Fiber
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.8
- Safety & Emission: FCC, CE, RoHS
- NETVIEL Media Converter 10/100/1000TX to WDM 1000LX Singlemode 2kmDeskripsi:10/100/1000M Media Converter with external power supply series is 10/100/1000M autonegotiation Ethernet fiber optic media converter, supporting the 10/100/1000BASE-TX twisted-pair electrical signal and the 1000BASE-FX light signal interconversion. It expands the network transmitting range limit from the copper wire 100 meters to 20 kilometers (single mode optical fiber), and can easily realize the link between HUB, SWITCH, the server, the terminal and longdistance terminal. It can also be mounted in the 14 slots media converter chassis with centralized power supply.atribut:
- Dimension (HxWxD) (mm): 70x94x25
- Sandisk SSD PlusDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
- tp-link JetStream 10-100Mbps WDM Media Converteratribut:
- Standards and Protocols: IEEE 802.3i, IEEE 802.3u
- Network Media: 100BASE-FX Single-mode Fiber
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Safety & Emission: FCC, CE, RoHS
- tp-link JeatStream Gigabit SFP Media Converteratribut:
- Wave Length: Depends on the used SFP module
- Network Media: 1000BASE-X Multi-mode/Single-mode SFP module
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.7
- Safety & Emission: FCC, CE, RoHS
- NETVIEL OTB Rackmounted 24 Port SC Multimode Loaded Splice AccsDeskripsi:Rugged Case with High Security, Fix Style Rackmounted and Fits in Standard 19” Rack, Two positions adjustable bracket mounting, Detachable acrylic front cover, Accepts 2 Snap-in Adapter Plate, 24 Ports Fiber Maximum Capacity (36 port max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separatelyatribut:
- Dimension (HxWxD) (mm): 44(1u)x432x300
- Connector Type: SC
- tp-link PoE Injectoratribut:
- Power Supply (W): 15.4 (Max. DC 48V)
- LED Indicator: PWR
- Dimensions (mm): 80.8x54x24
- Certification: FCC, CE, RoHS
- NETVIEL Media Converter 10/100/1000TX to 1000SX Multimode 550mDeskripsi:This Media Converter is 10/100/1000Mbps fast Ethernet converter. The converter mediates between a 10/100/1000Base-TX segment and a 1000Base-FX segment. It is primarily designed for large, higher speed/bandwidth demanding work groups that require expansion of the Ethernet network. It can extend the conventional 10/100M Ethernet or 1000M Ethernet from 275 m up to 20 km via the Fiber-optical Line (depends on the device). It is high performance, cost effective and flexible solutions for a wide range of applications in the field of LAN campus network.atribut:
- Dimension (HxWxD) (mm): 70x94x25
- Gross Weight (kg): 0.4
- tp-link JetStream Gigabit Multi-Mode Media Converteratribut:
- Wave Length (Nm): 850
- Network Media: 1000BASE-SX Multi-mode Fiber
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.66
- Safety & Emission: FCC, CE, RoHS
- tp-link JetStream 14-Slot Rackmount Chassisatribut:
- AC Power Supply (V): AC 100-240 (50/60Hz)
- Dimensions (mm): 482x358x86
- Power Output (VA): 14xDC 9/0.6
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- tp-link JeatStream 10-100Mbps WDM Media Converteratribut:
- Standards and Protocols: IEEE 802.3i, IEEE 802.3u
- Network Media: 100BASE-FX Single-mode Fiber
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Safety & Emission: FCC, CE, RoHS
- tp-link JeatStream 10-100Mbps Single-Mode Media Converteratribut:
- Standards and Protocols: IEEE 802.3, IEEE 802.3u, IEEE 802.3x
- Wave Length (Nm): 1310
- Network Media: 100BASE-FX Single-mode Fiber
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Consumption (W): Max. 2.4
- Safety & Emission: FCC, CE, RoHS
- Superform Spring Loaded Lift Table MSLT SeriesDeskripsi:- Self-leveling, fully adjustable, weight sensitive!-Designed to maintain an ideal working height for assembly lines and loading/unloading operations.-Simple to operate spring tension adjustment.-Conforms to EN 1570.atribut:
- Handle Height (mm): 1100
- Castor Wheel (Ø mm): 125
- Type: Spring Loaded Lift Table
Daftar Harga media converter Terbaru March 2026
| tp-link JeatStream Gigabit Multi-Mode Media Converter | Rp509.900 |
| NETVIEL Media Converter 10/100/1000TX to SFP Module Slot | Rp1.599.900 |
| tp-link JetStream Gigabit SFP Media Converter | Rp259.900 |
| tp-link JetStream Gigabit Single-Mode Media Converter | Rp549.900 |
| NETVIEL Media Converter 10/100/1000TX to WDM 1000LX Singlemode 2km | Rp5.499.900 |
| Sandisk SSD Plus | Rp1.599.900 |
| tp-link JetStream 10-100Mbps WDM Media Converter | Rp299.900 |
| tp-link JeatStream Gigabit SFP Media Converter | Rp259.900 |
| NETVIEL OTB Rackmounted 24 Port SC Multimode Loaded Splice Accs | Rp3.399.900 |
| tp-link PoE Injector | Rp239.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































/P102046760-1.jpg)






%20To%20100%20Base-FX%20(SC)%20Multi%20Mode%202km%20Fiber%20Media%20Converter/gfP105694591-1.jpg)